Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # QCWFL206-20
  • Zoro # G823361460

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
148 mm
Mount Hole Center-to-Center Length
117 mm
Bearing Insert Type
Radial Ball
Overall Height
80 mm
Self Lubricating Bearing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWFL206-20
Zoro #
G823361460
UPC #
-
Country of Origin
China
Bearing Insert Type
Radial Ball
Self Lubricating Bearing
No
Expansion Type
Fixed
For Environment
Washdown
Minimum Temperature
-4 Degrees F
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty
Standards
AFBMA
Internal Clearance
CN
Series
QCW
Bearing Material Grade
AISI 52100
Item
Flange Mount Bearing
Bore Type
Cylindrical
Housing Material
Ductile Iron
Resistance Properties
Corrosion-Resistant, Water-Resistant
Maximum Temperature
248 Degrees F
Bearing Lubrication
Maintenance-Free
Load Direction
Radial
Included Bearing
QCW206-20
Seal Type
QCW
Static Radial Load Capacity
2,430 lbf
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Closure
Double Sealed
Number of Mount Holes
2
Split Housing
Not Split
Application
Car Wash
Number of Rows
1
Shaft Locking Type
Set Screws
Lubricant Material
NLGI #2 Equivalent
Maximum Speed
450 RPM Grease
Dynamic Load Capacity
4,200 lbf

Dimensions

Overall Length
148 mm
Mount Hole Center-to-Center Length
117 mm
Overall Height
80 mm
Mounting Bolt Size
3/8, M10
Bore Diameter
1 1/4 in
Inner Ring Width
1.5 in
Overall Width
31 mm
Flange Thickness
13 mm
Bolt Circle Diameter
11.5 mm
Length
148 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing QCW206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 450 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.