FlngMntBrg, 3/4", RadBall, Ductile Iron

  • Mfr # QCWFL204-12
  • Zoro # G223361817
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 mm
Bore Type
Cylindrical
Bolt Circle Diameter
12 mm
Housing Type
Rhombus
Mounting Bolt Size
5/16, M8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWFL204-12
Zoro #
G223361817
UPC #
-
Country of Origin
China
Bore Type
Cylindrical
Housing Type
Rhombus
Load Direction
Radial
Lubricant Material
NLGI #2 Equivalent
Dynamic Load Capacity
2,740 lbf
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Series
QCW
Split Housing
Not Split
Closure
Double Sealed
Included Bearing
QCW204-12
Expansion Type
Fixed
Application
Car Wash
Static Radial Load Capacity
1,600 lbf
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion-Resistant, Water-Resistant
Bearing Lubrication
Maintenance-Free
Standards
AFBMA
Maximum Speed
585 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Item
Flange Mount Bearing
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty
Seal Type
QCW
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
For Environment
Washdown
Housing Material
Ductile Iron

Dimensions

Overall Height
60 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
5/16, M8
Bore Diameter
3/4 in
Overall Width
25 mm
Inner Ring Width
1.22 in
Flange Thickness
11 mm
Overall Length
113 mm
Mount Hole Center-to-Center Length
89.7 mm
Length
113 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing QCW204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 585 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews