Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # QCWFB207-20
  • Zoro # G723353626

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Inner Ring Width
1.689 in
Self Lubricating Bearing
No
System of Measurement
Inch
Housing Type
Triangular
Overall Height
156 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWFB207-20
Zoro #
G723353626
UPC #
-
Country of Origin
China
Self Lubricating Bearing
No
System of Measurement
Inch
Housing Type
Triangular
Number of Rows
1
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
3,340 lbf
Application
Car Wash
Internal Clearance
CN
Bore Type
Cylindrical
Series
QCW
Standards
AFBMA
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Seal Type
QCW
Resistance Properties
Corrosion-Resistant, Water-Resistant
Closure
Double Sealed
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Housing Material
Ductile Iron
Included Bearing
QCW207-20
Dynamic Load Capacity
5,535 lbf
Load Direction
Radial
Shaft Locking Type
Set Screws
Number of Mount Holes
3
Item
Flange Mount Bearing
Maximum Speed
385 RPM Grease
For Environment
Washdown
Bearing Lubrication
Maintenance-Free
Expansion Type
Fixed
Lubricant Material
NLGI #2 Equivalent
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F

Dimensions

Inner Ring Width
1.689 in
Overall Height
156 mm
Overall Length
95 mm
Overall Width
37 mm
Bolt Circle Diameter
12.7 mm
Center Height
60.3 mm
Mounting Bolt Size
7/16, M12
Bore Diameter
1 1/4 in
Flange Thickness
46.4 mm
Mount Hole Center-to-Center Length
2 in
Length
95 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing QCW207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 385 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.