Shop IPTCI

FlngMntBrg, 1-1/2", RadBall, Ductile Iron

  • Mfr # QCWF208-24
  • Zoro # G423359973

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Overall Height
130 mm
Bore Diameter
1 1/2 in
Housing Material
Ductile Iron
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWF208-24
Zoro #
G423359973
UPC #
-
Country of Origin
China
Housing Material
Ductile Iron
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Number of Rows
1
Lubricant Material
NLGI #2 Equivalent
Internal Clearance
CN
Series
QCW
System of Measurement
Inch
Item
Flange Mount Bearing
Bore Type
Cylindrical
Application
Car Wash
Bearing Insert Type
Radial Ball
Bearing Lubrication
Maintenance-Free
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Housing Type
Square
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant, Water-Resistant
Maximum Speed
335 RPM Grease
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
QCW208-24
Split Housing
Not Split
Seal Type
QCW

Dimensions

Overall Height
130 mm
Bore Diameter
1 1/2 in
Mounting Bolt Size
1/2, M14
Flange Thickness
16 mm
Overall Length
130 mm
Bolt Circle Diameter
14 mm
Mount Hole Center-to-Center Length
102 mm
Overall Width
36 mm
Length
130 mm

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Square, Included Bearing QCW208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 335 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.