Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # QCWF207-20
  • Zoro # G423361655

product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Housing Material
Ductile Iron
Number of Rows
1
Bore Diameter
1 1/4 in
Bolt Circle Diameter
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWF207-20
Zoro #
G423361655
UPC #
-
Country of Origin
China
Expansion Type
Fixed
Item
Flange Mount Bearing
Housing Material
Ductile Iron
Number of Rows
1
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Included Bearing
QCW207-20
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Shaft Locking Type
Set Screws
Internal Clearance
CN
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant, Water-Resistant
Bearing Insert Material
Alloy Steel
Lubricant Material
NLGI #2 Equivalent
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Bore Type
Cylindrical
Housing Type
Square
Standards
AFBMA
Self Lubricating Bearing
No
Dynamic Load Capacity
5,535 lbf
Seal Type
QCW
Load Direction
Radial
Maximum Speed
385 RPM Grease
System of Measurement
Inch
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty
Series
QCW
For Environment
Washdown
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
3,340 lbf
Application
Car Wash
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1 1/4 in
Bolt Circle Diameter
14 mm
Mounting Bolt Size
7/16, M12
Overall Height
117 mm
Flange Thickness
16 mm
Overall Length
117 mm
Mount Hole Center-to-Center Length
92 mm
Inner Ring Width
1.689 in
Overall Width
34 mm
Length
117 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Square, Included Bearing QCW207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 385 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.