FlngMntBrg, 1", RadBall, Ductile Iron

  • Mfr # QCWF205-16
  • Zoro # G323358687
product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
248 Degrees F
Housing Type
Square
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Overall Width
27 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWF205-16
Zoro #
G323358687
UPC #
-
Country of Origin
China
Maximum Temperature
248 Degrees F
Housing Type
Square
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Bearing Insert Type
Radial Ball
Lubricant Material
NLGI #2 Equivalent
Standards
AFBMA
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Resistance Properties
Corrosion-Resistant, Water-Resistant
Internal Clearance
CN
Expansion Type
Fixed
Closure
Double Sealed
Split Housing
Not Split
System of Measurement
Inch
Number of Mount Holes
4
Housing Material
Ductile Iron
Static Radial Load Capacity
1,750 lbf
Minimum Temperature
-4 Degrees F
Included Bearing
QCW205-16
Series
QCW
Seal Type
QCW
Bearing Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Application
Car Wash
Maximum Speed
525 RPM Grease
Load Direction
Radial
Item
Flange Mount Bearing
For Environment
Washdown
Dynamic Load Capacity
3,010 lbf

Dimensions

Overall Width
27 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
70 mm
Bolt Circle Diameter
12 mm
Bore Diameter
1 in
Inner Ring Width
1.338 in
Overall Height
95 mm
Overall Length
95 mm
Length
95 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Square, Included Bearing QCW205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 525 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews