FlngMntBrg, 3/4", RadBall, Ductile Iron

  • Mfr # QCWF204-12
  • Zoro # G623356604
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Bearing Material Grade
AISI 52100
Standards
AFBMA
Application
Car Wash
Flange Thickness
12 mm
Housing Material
Ductile Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWF204-12
Zoro #
G623356604
UPC #
-
Country of Origin
China
Bearing Material Grade
AISI 52100
Standards
AFBMA
Application
Car Wash
Housing Material
Ductile Iron
Load Direction
Radial
Expansion Type
Fixed
Bore Type
Cylindrical
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Radial Ball
Minimum Temperature
-4 Degrees F
Housing Type
Square
Maximum Speed
585 RPM Grease
Number of Rows
1
Item
Flange Mount Bearing
For Environment
Washdown
Resistance Properties
Corrosion-Resistant, Water-Resistant
Internal Clearance
CN
Shaft Locking Type
Set Screws
Seal Type
QCW
Dynamic Load Capacity
2,740 lbf
Included Bearing
QCW204-12
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Static Radial Load Capacity
1,600 lbf
Series
QCW
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Closure
Double Sealed
Split Housing
Not Split
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Material
Alloy Steel
System of Measurement
Inch

Dimensions

Flange Thickness
12 mm
Bore Diameter
3/4 in
Overall Length
86 mm
Overall Width
25.4 mm
Mount Hole Center-to-Center Length
64 mm
Overall Height
86 mm
Inner Ring Width
1.22 in
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Length
86 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Square, Included Bearing QCW204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 585 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews