Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # QCWFB206-20
  • Zoro # G523354373

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
9.5 mm
Application
Car Wash
Bore Diameter
1 1/4 in
Resistance Properties
Corrosion-Resistant, Water-Resistant
Bearing Insert Type
Radial Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWFB206-20
Zoro #
G523354373
UPC #
-
Country of Origin
China
Application
Car Wash
Resistance Properties
Corrosion-Resistant, Water-Resistant
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Housing Type
Triangular
Series
QCW
Item
Flange Mount Bearing
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Shaft Locking Type
Set Screws
Number of Rows
1
Self Lubricating Bearing
No
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
248 Degrees F
Seal Type
QCW
Included Bearing
QCW206-20
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Bearing Lubrication
Maintenance-Free
Housing Material
Ductile Iron
Split Housing
Not Split
Maximum Speed
450 RPM Grease
Number of Mount Holes
3
Bore Type
Cylindrical

Dimensions

Flange Thickness
9.5 mm
Bore Diameter
1 1/4 in
Overall Width
32 mm
Mount Hole Center-to-Center Length
1 7/8 in
Overall Length
83 mm
Overall Height
137 mm
Mounting Bolt Size
5/16, M8
Center Height
52.4 mm
Bolt Circle Diameter
10 mm
Length
83 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 52.4 mm, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing QCW206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 450 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.