Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, Polymer

  • Mfr # CUCTF206-19
  • Zoro # G323389476

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1.1875 in
Overall Width
41 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTF206-19
Zoro #
G323389476
UPC #
080067574183
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Series
CUCTF
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Load Direction
Radial
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Static Radial Load Capacity
2,430 lbf
Expansion Type
Fixed
Dynamic Load Capacity
4,200 lbf
Maximum Speed
5,000 RPM Grease
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Housing Type
Square
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Grease Fitting
Standards
AFBMA
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Number of Rows
1
Self Lubricating Bearing
No
For Environment
Food and Beverage
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Included Bearing
CUC206-19
Maximum Temperature
250 Degrees F

Dimensions

Bore Diameter
1.1875 in
Overall Width
41 mm
Mount Hole Center-to-Center Length
83 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11 mm
Overall Length
108 mm
Inner Ring Width
1.5 in
Flange Thickness
14 mm
Overall Height
108 mm
Length
108 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Square, Included Bearing CUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.