FlngMntBrg, 1", RadBall, Ductile Iron

  • Mfr # QCWFB205-16
  • Zoro # G223359265
product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Ductile Iron
Overall Height
121 mm
Self Lubricating Bearing
No
Mounting Bolt Size
5/16, M8
Bearing Lubrication
Maintenance-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWFB205-16
Zoro #
G223359265
UPC #
-
Country of Origin
China
Housing Material
Ductile Iron
Self Lubricating Bearing
No
Bearing Lubrication
Maintenance-Free
Shaft Locking Type
Set Screws
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant, Water-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Type
Radial Ball
Application
Car Wash
Bearing Insert Material
Alloy Steel
Series
QCW
Seal Type
QCW
Included Bearing
QCW205-16
Split Housing
Not Split
Maximum Speed
525 RPM Grease
Number of Rows
1
Maximum Temperature
248 Degrees F
Item
Flange Mount Bearing
Internal Clearance
CN
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Number of Mount Holes
3
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Housing Type
Triangular

Dimensions

Overall Height
121 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
11 mm
Bore Diameter
1 in
Overall Length
70 mm
Mount Hole Center-to-Center Length
1 31/32 in
Flange Thickness
13 mm
Overall Width
29 mm
Center Height
60 mm
Length
70 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 60 mm, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing QCW205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 525 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3, Overall Height 121 mm

Ratings & reviews