Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 3300RPM

  • Mfr # NANFL210-32
  • Zoro # G723389243

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
67 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL210-32
Zoro #
G723389243
UPC #
080067575145
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
NANFL
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Features
Standard Duty
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Minimum Temperature
-4 Degrees F
Included Bearing
NA210-32
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Standards
AFBMA
Seal Type
B-Type
Bore Type
Cylindrical
Maximum Speed
3,300 RPM Grease
Static Radial Load Capacity
4,910 lbf
Expansion Type
Fixed
Housing Type
Rhombus
Dynamic Load Capacity
7,400 lbf
Load Direction
Radial
Internal Clearance
CN
Self Lubricating Bearing
No

Dimensions

Bore Diameter
2 in
Overall Width
67 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
157 mm
Bolt Circle Diameter
15 mm
Mounting Bolt Size
1/2, M14
Overall Height
115 mm
Overall Length
197 mm
Inner Ring Width
2.468 in
Length
197 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA210-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.