Shop IPTCI

FlngMntBrg, 3-7/16", RadBall, CastIron

  • Mfr # UCFCX17-55
  • Zoro # G123387900

product price: 
$
740.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3.4375 in
Overall Width
67 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX17-55
Zoro #
G123387900
UPC #
080067569547
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFCX
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Number of Rows
1
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
15,800 lbf
Internal Clearance
CN
Seal Type
B-Type
Load Direction
Radial
Number of Mount Holes
4
Maximum Speed
1,800 RPM Grease
Dynamic Load Capacity
21,120 lbf
Self Lubricating Bearing
No
Expansion Type
Fixed
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Features
Medium Duty
Housing Type
Circular
Split Housing
Not Split
Included Bearing
UCX17-55
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
3.4375 in
Overall Width
67 mm
Inner Ring Width
3.779 in
Bolt Circle Diameter
23 mm
Mounting Bolt Size
3/4, M20
Overall Length
260 mm
Overall Diameter
260 mm
Overall Height
260 mm
Flange Thickness
19 mm
Mount Hole Center-to-Center Length
219 mm
Pilot Diameter
187.3 mm
Length
260 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX17-55, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,800 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.