Shop IPTCI

FlngMntBrg, 35 mm, RadBall, CastIron

  • Mfr # UCFB207-35MM
  • Zoro # G923387872

product price: 
$
69.39
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
35 mm
Overall Width
44 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB207-35MM
Zoro #
G923387872
UPC #
080067571414
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
3
Item
Flange Mount Bearing
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Housing Type
Triangular
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Split Housing
Not Split
Number of Rows
1
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,340 lbf
Bore Type
Cylindrical
Included Bearing
UC207-35MM
Dynamic Load Capacity
5,535 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Maximum Temperature
248 Degrees F
Seal Type
B-Type
Features
Standard Duty
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
35 mm
Overall Width
44 mm
Mount Hole Center-to-Center Length
2 in
Flange Thickness
46.4 mm
Overall Length
95 mm
Center Height
60.3 mm
Inner Ring Width
42.9 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
12.7 mm
Overall Height
156 mm
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC207-35MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.