Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4483552


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0163
Zoro #
G4483552
UPC #
690774121782
Country of Origin
China

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Mark II Slip Test Results- Dairy Tile Oily
0.36
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Predominant Footwear Color
Brown
Removable Insole
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Upper Material Description
Leather
Max. Heat Rating
350 Degrees F
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Insulated
No
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Non-Marking Sole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Wide Toe Cap
No
Shank Material
Rubber
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Series
IA0163
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Material
Leather
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Toe Cap Material
Steel
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.53
Insole Technology
Sponge Rubber Heel Wedge
Maximum Heat Rating
350 Degrees F
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
350 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.