Shop ISPRING
See all product information
Create Account
4.5” x 20” Whole House Water Filter Replacement Set
- Mfr # F2WGB22BM
- Zoro # G722624994
product price:
$
138.99
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Color
White
Length
19.5 in
Material
Carbon Block
Width
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2WGB22BM
- Zoro #
- G722624994
- UPC #
- 810004170247
- Country of Origin
- China
Dimensions
- Height
- 19.5 in
- Length
- 19.5 in
- Width
- 19.5 in
Details
- Color
- White
- Material
- Carbon Block
- Item
- Replacement Water Filter
Description
iSpring Whole House Water Filter System, Ultimate PFAS, Scale, Heavy Metals Protection Removes Up to 99% PFOA & PFOS with SGS-Tested Media, Reduces Corrosion, Lead, Chlorine, Taste & Odor, 3-Stage Filtration, 20" x 4.5" Filters, 1" NPT Inlet/Outlet, Model: WGB32B-PFKDS
- Our filter (FM25B) is specially designed for iron & manganese removal, reducing iron (MAX 3.0 ppm down to 0.01 ppm) and manganese (MAX 1.0 ppm down to 0.01 ppm). The filter pack also removes sediment, chlorine, rust, industrial solvents, and various other contaminants.
- Refer to our manual and our helpful YouTube videos for DIY installation. Water flow: up to 15 GPM. Our filter set fits standard 20” x 4.5” housings, including brand name models.
- The first stage CTO Carbon Block filter is made of coconut shell carbon to increase filtration efficiency and extend filter life. It is tested by an independent third-party to meet NSF/ANSI standards. The filter has a capacity of 100,000 gallons of water, enough to supply a family of four with clean water for a full year.
- Register online to activate your manufacturer warranty and life-time free tech support from U.S. local support team. We stand behind our products and if you encounter any problems with any of our products please reach out to us immediately. We are happy to help!
- The cartridges are individually wrapped to ensure freshness. Please unwrap the cartridges before use. For well/pond water with very high iron/manganese please contact us for customized solutions. Unlike an RO membrane, the filters don’t reduce Total Dissolved Solids (TDS). If you are interested in a filter that removes TDS, consider our iSpring Reverse Osmosis (RO) systems.
- Includes One Carbon Block Cartridge and One Iron & Manganese Reducing Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.