Shop All Faceshields and Visors
Jackson Safety
Quad 500 Faceshield, Visor Color: Clear
Mfr # 14238
Zoro # G5527147
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.06 in
- Dielectric Protection No
- Standards ANSI Z87.1, CSA Z94.3
Product Information
- Brand Jackson Safety
- MFR # 14238
- Zoro # G5527147
- UPC # 626053610708
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 12 1/8 in |
Details
Description
Faceshield Assembly, Application Brazing, Grinding, Plasma Cutting, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14250, 14255, 14258, 20694, 32187, Compatible with Series Quad(TM) 500, Dielectric Protection No, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Green (KIT363)
- FIRST ALERT BRK 12PK 10YR Smoke Alarm (1040964)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-DG_12x18 (T1-1021-DG_12x18)
- CONDOR VF, Cut Resistant Gloves, 9 L, 61JC35, PR (61JC45)
- JACKSON SAFETY Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment (14945)
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- JACKSON SAFETY Acetate Face Shield 8x15.5x.06 CLR Reusable Face Protect (29054)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- Jackson Safety Eye Protection