Shop JAMCO

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XS236N800

  • Zoro # G6659362


product price:  $1,262.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
42 in
Overall Width
25 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XS236N800
Zoro #
G6659362
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
42 in
Overall Width
25 in
Shelf Length
36 in
Top Shelf Height
35 in
Shelf Width
24 in
Caster Width
3 in
Lip Height
1-1/2 in
Caster Dia.
8 in
Shelf LxW
36 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
42 in x 25 in x 39 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Urethane
Handle Type
Ergonomic
Number of Shelves
2
Gauge
16 ga
Caster Material
Urethane
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
25 in
Utility Cart Shelf Style
Lipped
Finish
Polished
Cart Shelf Style
Lipped
Handle Included
Yes
Utility Cart Item
Raised Handle Utility Cart
Assembled/Unassembled
Assembled
Capacity per Shelf
600 lb
Non-Marking
No
Electrical Included
No
Type
Ergonomic Handle, 2 Shelf
Construction
Welded Stainless Steel
Number of Drawers
0
Number of Compartments
0
Caster Wheel/Tread Material
Urethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Bolted
Power Indicator
No
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.