Flat Handle Utility Cart, Steel, 1,400 lb Load Capacity, 3 Shelves, 42 in L, 25 in W

  • Mfr # SC236P500GP

  • Zoro # G4147652


product price:  $445.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
42 in
Overall Width
25 in
Material
Steel
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC236P500GP
Zoro #
G4147652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
25 in
Shelf Length
36 in
Caster Width
1-1/4 in
Top Shelf Height
35 in
Shelf Width
24 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Flat Handle Utility Cart
Number of Shelves
3
Utility Cart Shelf Style
Lipped
Caster Material
Polyolefin
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped
Gauge
12 ga
Non-Marking
No
Electrical Included
No
Capacity per Shelf
466 lb
Distance Between Shelves
12 in
Handle Included
Yes

Description

Flat Handle Utility Cart, Load Capacity 1,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.