Shop JAMCO

Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # PR360P500GP
  • Zoro # G9951715

product price: 
$
636.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
31 in
Color
Gray
Load Capacity
1,200 lb
Wheel Type
Urethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PR360P500GP
Zoro #
G9951715
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Wheel Type
Urethane
Handle Type
Removable Raised
Finish
Powder Coated
Number of Caster Wheels
(2) Rigid, (2) Swivel
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Includes
Side Rails
Assembled/Unassembled
Unassembled
Gauge
12 ga
Caster Wheel Material
Urethane
Deck Material
Steel
Handle Pocket Location
Dual Ends
Deck Surface
Smooth
Number of Platforms
1
Caster Wheel Type
Urethane
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Features
Heavy Duty Longer Materials Transporter
Wire Color
Gray

Dimensions

Overall Height
45 in
Overall Length
65 in
Overall Width
31 in
Deck LxWxH
60 in x 30 in x 9 in
Deck Height
9 in
Caster Wheel Dia.
5 in
Deck Width
30 in
Deck Length
60 in
Caster Wheel Width
1-1/4 in
Handle Height
45 in
Overall LxWxH
65 in x 31 in x 45 in
Caster Width
1-1/4 in
Wheel Width
1 1/4 in
Caster Wheel Diameter
5 in
Wire Rope Length
65 in
Length
65 in
Fits Chest Size
Heavy Duty Longer Materials Transporter

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 45 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.