Shop JAMCO

Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # PR348P500GP
  • Zoro # G2251350

product price: 
$
594.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
31 in
Color
Gray
Load Capacity
1,200 lb
Wheel Type
Urethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PR348P500GP
Zoro #
G2251350
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Wheel Type
Urethane
Handle Type
Removable Raised
Frame Material
Steel
Includes
Side Rails
Handle Pocket Location
Dual Ends
Number of Caster Wheels
(2) Rigid, (2) Swivel
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Gauge
12 ga
Caster Wheel Material
Urethane
Number of Platforms
1
Deck Surface
Smooth
Deck Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Lip Style
Flush
Side Panel Type
No Side Panels
Caster Wheel Type
Urethane
Deck Finish/Coating
Powder Coated
Features
Heavy Duty Longer Materials Transporter
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Wire Color
Gray

Dimensions

Overall Height
45 in
Overall Length
53 in
Overall Width
31 in
Deck LxWxH
48 in x 30 in x 9 in
Caster Wheel Dia.
5 in
Deck Width
30 in
Deck Length
48 in
Caster Wheel Width
1-1/4 in
Deck Height
9 in
Overall LxWxH
53 in x 31 in x 45 in
Handle Height
45 in
Wheel Width
1 1/4 in
Caster Width
1-1/4 in
Wire Rope Length
53 in
Caster Wheel Diameter
5 in
Length
53 in
Fits Chest Size
Heavy Duty Longer Materials Transporter

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 45 in, Overall Length 53 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.