Raised Handle Utility Cart, 1,400 lb Load Capacity, 2 Shelves, 54 in L, 31 in W, 39 in H

  • Mfr # SL348P500GP

  • Zoro # G4147731


product price:  $455.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Overall Length
54 in
Overall Width
31 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL348P500GP
Zoro #
G4147731
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
54 in
Overall Width
31 in
Caster Dia.
5"
Shelf Length
48 in
Shelf Width
30 in
Caster Width
1-1/4 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
Raised Handle Utility Cart
Number of Shelves
2
Construction
Welded Steel
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Distance Between Shelves
17 in
Caster Material
Polyolefin
Gauge
12 ga

Description

Raised Handle Utility Cart, Load Capacity 1,400 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Distance Between Shelves 17 in, Finish Powder Coated, Overall Length 54 in, Overall Width 31 in, Overall Height 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.