Allamari 72" Double Vanity, Sable w/ 3 CM Victorian Silver Top w/FreePower Wireless Charger
- Mfr # D640-V72-SBL-FVSL
- Zoro # G522919009
product price:Â
$
8,429.99
/ea
Key Features
Width
72 in
Height
35.93 in
Material
Ash
Finish
Sable
Depth
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D640-V72-SBL-FVSL
- Zoro #
- G522919009
- UPC #
- 840467837333
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 35.93 in
- Depth
- 21.5 in
Details
- Item
- Vanity with Top
- Material
- Ash
- Finish
- Sable
- Includes
- Vanity, Countertops, Sinks
- Color
- Sable
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Sable
- Countertop Material
- Victorian Silver
Description
Distinguished by a louvered facade and gently curved profile, the Allamari collection pairs architectural precision with modern invention. The wood louvers are created using solid Ash wood with a rich wire-brushed texture. Sleek, beveled brass knobs highlighted by wood back plates provide a graphic focal point and play against the vanity's curved wraparound edges. Mounted above an LED-lit shelf, the vanity's floating effect and curved, naval-inspired architecture bring a sense of calm to a space - elevating everyday routines into moments of personal serenity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.