Brittany 48'' S Vanity, Burnished Mahogany w/ Jasmine Pearl Silestone Top w/ Wireless Charger

  • Mfr # 650-V48-BNM-FEJP

  • Zoro # G521967728


product price:  $4,373.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
33-3/4 in
Material
Poplar
Finish
Burnished Mahogany
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-V48-BNM-FEJP
Zoro #
G521967728
UPC #
840467811746
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
33-3/4 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Burnished Mahogany
Includes
Vanity cabinet, countertop, sink
Number of Bowls
1
Color
Brown
Hardware Finish
Satin Nickel
Countertop Material
Eternal Jasmine Pearl

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products