Myrrin 48in Vanity, Bright White w/ 3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # 485-V48-BW-FEJP

  • Zoro # G422702879


product price:  $4,632.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
White
Height
34 in
Depth
23.5 in
Finish
Whitewashed Walnut
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485-V48-BW-FEJP
Zoro #
G422702879
UPC #
840467810763
Country of Origin
Viet Nam

Dimensions

Height
34 in
Depth
23.5 in
Width
48 in

Details

Color
White
Item
Vanity with Top
Finish
Whitewashed Walnut
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Champagne Brass
Number of Bowls
1
Includes
Vanity cabinet, countertop, sink
Material
Poplar

Description

The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom. w/FreePower Wireless Charger

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.