Shop JAMES MARTIN VANITIES

Olena 36" Single Vanity, Light Mappa Burl and Polished White, w/ 3 CM Tajnar Eclos Top

  • Mfr # D804-V36-LMB-3TJR
  • Zoro # G523868429

product price: 
$
4,593.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Polished White and Light Mappa Burl
Countertop
Tajnar
Color
Polished White and Light Mappa Burl
Countertop Material
Eclos Zero Silica
Material
Beech
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D804-V36-LMB-3TJR
Zoro #
G523868429
UPC #
840467838651
Country of Origin
Viet Nam

Dimensions

Height
37.16 in
Depth
23.5 in
Width
36 in

Details

Cabinet Finish
Polished White and Light Mappa Burl
Countertop
Tajnar
Color
Polished White and Light Mappa Burl
Countertop Material
Eclos Zero Silica
Material
Beech
Includes
Vanity Base, Top and Sink
Finish
Polished White and Light Mappa Burl
Hardware Finish
Champagne Brass w/Acrylic
Shape
Rectangular
Item
Vanity Base, Top and Sink

Description

Indulge in the artistry of the Olena 36” single vanity, by James Martin Vanities, where craftsmanship meets the natural beauty. Each detail has been thoughtfully crafted for style and functionality. Two book-matched Mappa Burl drawers offer natural beauty and ample storage, while the Polished White frame and integrated lower shelf lend clean lines and simplicity. Sleek acrylic and brass pulls accentuate the beauty of the Burl drawers. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.