Portland 60'' S Vanity Whitewashed Walnut w/ Victorian Sil Silestone Top w/ Wireless Charger

  • Mfr # 620-V60S-WW-FVSL

  • Zoro # G121967616


product price:  $5,643.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
34.25 in
Material
Maple
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-V60S-WW-FVSL
Zoro #
G121967616
UPC #
840467811654
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.25 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Maple
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Countertop Material
Victorian Silver
Color
Brown
Number of Bowls
1
Includes
Vanity cabinet, countertop, sink

Description

Influenced by the American Mid-Century design aesthetic, the Portland Collection takes center stage in rich Whitewashed Walnut. With understated wood handles and shutter-style louvered doors, this collection has an air of casual simplicity with a relaxed coastal vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products