1/2in X 50ft WIRE REINFORCED, YELLOW AIR 600 PSI

  • Mfr # 4805-0050-050

  • Zoro # G316477807


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Length
50 ft
Color
Yellow
Max. Pressure (PSI)
600 psi @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4805-0050-050
Zoro #
G316477807
UPC #
746041325152
Country of Origin
Türkiye

Dimensions

Length
50 ft
Inside Dia.
1/2 in
Outside Dia.
0.91 in
Bend Radius (In.)
5.5 in

Details

Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Color
Yellow
Max. Pressure (PSI)
600 psi @ 68° F
Pneumatic Hose Color
Black
Temp. Range
-32 to +93 °C ( -25 to +200 °F )

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.