Shop JASON INDUSTRIAL
See all product information
2-1/2 X 300 250PSI YELLOW, NBR/PVC HD DISCHARGE
Mfr # 4358-0250-300
Zoro # G716477827
product price:Â $152.99
/ea
Sold in multiples of 2 for $305.98
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
3 in
Color
Bright Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4358-0250-300
Zoro #
G716477827
UPC #
746041405434
Country of Origin
China
Dimensions
Inside Dia.
3 in
Details
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Color
Bright Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.