Shop JASON INDUSTRIAL

HOT OILER HOSE, 1-1/2 ID 150ft LENGTH

  • Mfr # 5210-24-150

  • Zoro # G416501983


product price:  $157.79
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1-1/2 in
Hose Length
150 ft
Temp. Range
+275 °F Continuously (+135 °C), +300 °F Intermittently (+150 °C)
Hose Outside Dia.
2.13 in
Max. Working Pressure (PSI)
2300 psi @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5210-24-150
Zoro #
G416501983
UPC #
746041506360
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
1-1/2 in
Hose Length
150 ft
Hose Outside Dia.
2.13 in
Bend Radius
19.7 in

Details

Temp. Range
+275 °F Continuously (+135 °C), +300 °F Intermittently (+150 °C)
Max. Working Pressure (PSI)
2300 psi @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.