Shop JASON INDUSTRIAL
See all product information
Create Account
RED TPR AIR 300PSIWP 15MM OD, 3/8 X 328FT REEL 100M PVCNBR
- Mfr # 4105-0037-328
- Zoro # G616478153
product price:Â
$
0.91
/ea
Sold in multiples of 11 for
$10.01
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Length
328 ft
Max. Pressure (PSI)
300 psi @ 68° F
Outside Dia.
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4105-0037-328
- Zoro #
- G616478153
- UPC #
- 746041344238
- Country of Origin
- China
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Cover Material
- Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Standards
- ARPM Class A
- Temp. Range
- -26 Degrees to 80 Degrees C (-15 Degrees to 176 Degrees F)
- Color
- Red
Dimensions
- Length
- 328 ft
- Outside Dia.
- 0.59 in
- Inside Dia.
- 3/8 in
- Bend Radius (In.)
- 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.