Shop JASON INDUSTRIAL
See all product information
TEXTILE REINFORCED AIR YELLOW, 1in X 200
Mfr # 4305-0100-200
Zoro # G416478001
product price:Â $3.75
/ea
Sold in multiples of 3 for $11.25
Key Features
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Max. Pressure (PSI)
300 psi @ 68° F
Inside Dia.
1 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4305-0100-200
Zoro #
G416478001
UPC #
746041434021
Country of Origin
China
Dimensions
Inside Dia.
1 in
Details
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Max. Pressure (PSI)
300 psi @ 68° F
Color
Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.