Metal Lathe
- Mfr # JT1-3280
- Zoro # G023523439
product price:Â
$
47,929.99
/ea
Key Features
Distance Between Centers
40 in
Phase
Three
Spindle Nose Taper
MT6
Voltage
230V
Swing Over Bed
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3280
- Zoro #
- G023523439
- UPC #
- 019907009115
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 40 in
Details
- Distance Between Centers
- 40 in
- Phase
- Three
- Spindle Nose Taper
- MT6
- Voltage
- 230V
- Swing Over Bed
- 14 in
- Series
- ZX
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Collet Closer
- No Collet Closer
- Tailstock Taper
- MT4
- Item
- Metal Lathe
- Includes Digital Readout
- Digital Readout Included
- Includes Taper Attachment
- No Taper Attachment
- Spindle Bore
- 2 1/2 in
- Number of Spindle Speeds
- 12
- Spindle Speed - Minimum
- 36 RPM
- Horsepower
- 5 hp
- Standards
- UL 987
- Lathe Head Drive
- Gear Drive
- Includes Stand
- Stand Included
- Spindle Speed - Maximum
- 1,800 RPM
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 5 hp, Overall Height 47 in, Overall Width 40 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.