Material Lift
- Mfr # JT1-2409
- Zoro # G022702965
product price:Â
$
6,704.99
/ea
Key Features
Stowed Height
50 in
Platform Length
28 1/4 in
Caster Wheel Width
2 in
Caster/Wheel Configuration
(4) Fixed Locking, (4) Swivel
Load Capacity
650 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-2409
- Zoro #
- G022702965
- UPC #
- 019907898306
- Country of Origin
- United States
Dimensions
- Stowed Height
- 50 in
- Platform Length
- 28 1/4 in
- Caster Wheel Width
- 2 in
- Stowed Width
- 32 in
- Fork Length
- 28 1/4 in
- Caster Wheel Dia.
- 6 in
- Overall Height with Forks Lowered
- 136 in
- Width Across Forks
- 17 in
- Overall Width
- 26 in
- Fork Width
- 17 in
- Wire Rope Length
- 67 in
- Stowed Length
- 87 in
- Overall Height with Forks Raised
- 157 in
- Maximum Lifting Height
- 144 in
- Overall Length
- 67 in
- Length
- 67 in
- Fits Chest Size
Description
Material Lift, Load Capacity 650 lb, Platform Length 28 1/4 in, Maximum Lifting Height 144 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 1/4 in, Fork Width 17 in, Frame Material Steel, Base Type Adjustable, Width Across Forks 17 in, Overall Height with Forks Lowered 136 in, Overall Height with Forks Raised 157 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.