Material Lift
- Mfr # JT1-2411
- Zoro # G122702964
product price:Â
$
9,220.99
/ea
Key Features
Overall Width
77 in
Lift Mechanism
Cable
Stowed Height
56 in
Stowed Length
87 in
Load Capacity
650 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-2411
- Zoro #
- G122702964
- UPC #
- 019907898283
- Country of Origin
- United States
- Lift Mechanism
- Cable
- Load Capacity
- 650 lb
- Base Type
- Adjustable
- Weight
- 425 lb
- Item
- Material Lift
- Features
- Frame Material
- Steel
- Caster/Wheel Configuration
- (4) Fixed Locking, (4) Swivel
Dimensions
- Overall Width
- 77 in
- Stowed Height
- 56 in
- Stowed Length
- 87 in
- Fork Length
- 28 1/4 in
- Width Across Forks
- 17 in
- Fork Width
- 17 in
- Caster Wheel Dia.
- 6 in
- Stowed Width
- 32 in
- Wire Rope Length
- 67 in
- Platform Length
- 28 1/4 in
- Maximum Lifting Height
- 288 in
- Overall Height with Forks Raised
- 157 in
- Overall Height with Forks Lowered
- 274 in
- Overall Length
- 67 in
- Length
- 67 in
- Fits Chest Size
Description
Material Lift, Load Capacity 650 lb, Platform Length 28 1/4 in, Maximum Lifting Height 288 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 1/4 in, Fork Width 17 in, Frame Material Steel, Base Type Adjustable, Width Across Forks 17 in, Overall Height with Forks Lowered 274 in, Overall Height with Forks Raised 157 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.