Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Material Lift
- Mfr # JT1-2410
- Zoro # G722702975
product price:Â
$
8,046.99
/ea
Key Features
Load Capacity
650 lb
Platform Length
28 1/4 in
Features
Overall Height with Forks Lowered
205 in
Caster Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-2410
- Zoro #
- G722702975
- UPC #
- 019907898290
- Country of Origin
- United States
- Load Capacity
- 650 lb
- Features
- Caster/Wheel Configuration
- (4) Fixed Locking, (4) Swivel
- Frame Material
- Steel
- Base Type
- Adjustable
- Weight
- 380 lb
- Lift Mechanism
- Cable
- Item
- Material Lift
Dimensions
- Platform Length
- 28 1/4 in
- Overall Height with Forks Lowered
- 205 in
- Caster Wheel Width
- 2 in
- Stowed Width
- 32 in
- Overall Width
- 77 in
- Maximum Lifting Height
- 216 in
- Stowed Length
- 87 in
- Wire Rope Length
- 67 in
- Width Across Forks
- 17 in
- Stowed Height
- 52 in
- Overall Height with Forks Raised
- 226 in
- Fork Length
- 28 1/4 in
- Caster Wheel Dia.
- 6 in
- Fork Width
- 17 in
- Overall Length
- 67 in
- Length
- 67 in
- Fits Chest Size
Description
Material Lift, Load Capacity 650 lb, Platform Length 28 1/4 in, Maximum Lifting Height 216 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 1/4 in, Fork Width 17 in, Frame Material Steel, Base Type Adjustable, Width Across Forks 17 in, Overall Height with Forks Lowered 205 in, Overall Height with Forks Raised 226 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.