Metal Lathe

  • Mfr # JT1-2716
  • Zoro # G723525016
product price: 
$
64,769.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cross Feed - Minimum
0.00075 in/rev
Metric Thread - Minimum
0.2 mm
Manufacturer Warranty
2 yr
Maximum Cross Slide Travel
11 4/5 in
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT1-2716
Zoro #
G723525016
UPC #
019907003380
Country of Origin
Taiwan, Province of China

Dimensions

Center Height
10 1/2 in
Overall Height
47 in
Leadscrew Size
2" x 72 TPI
Gap Length
7 2/3 in
Bed Width
12 1/2 in
Overall Width
41 in
Fits Chest Size
Foot Brake

Details

Cross Feed - Minimum
0.00075 in/rev
Metric Thread - Minimum
0.2 mm
Manufacturer Warranty
2 yr
Maximum Cross Slide Travel
11 4/5 in
Phase
Three
Lathe Head Drive
Gear Drive
Series
ZX
Includes Taper Attachment
No Taper Attachment
Includes
Chuck Guard at Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Features
Foot Brake
Horsepower
10 hp
Swing Over Cross Slide
15 1/5 in
Includes Stand
Stand Included
Tailstock Taper
MT4
Maximum Compound Slide Travel
5 9/10 in
Spindle Speed - Minimum
26 RPM
Maximum Carriage Travel
35 in
Item
Metal Lathe
Distance Between Centers
83 1/2 in
Voltage
230V
Tailstock Spindle Travel
6 in
Longitudinal Feed - Maximum
0.04 in/rev
Swing Over Bed
21 in
Cross Feed - Maximum
0.02 in/rev
Number of Spindle Speeds
12
Spindle Nose Taper
MT7
Spindle Speed - Maximum
1,500 RPM
Number of Metric Threads
39
Standards
UL 987
Threads per Inch - Maximum
72
Includes Digital Readout
No Digital Readout
Longitudinal Feed - Minimum
0.0015 in/rev
Spindle Bore
3 1/8 in
Number of Inch Threads
45
Application
Metal Turning
Includes Collet Closer
No Collet Closer
Metric Thread - Maximum
14 mm
Threads per Inch - Minimum
2
Swing Over Gap
25 3/5 in

Description

Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 230V, Horsepower 10 hp, Application Metal Turning, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4

Ratings & reviews