Metal Lathe
- Mfr # JT1-3299
- Zoro # G023525129
product price:Â
$
62,179.99
/ea
Key Features
Spindle Nose Taper
MT7
Series
ZX
Lathe Head Drive
Gear Drive
Number of Spindle Speeds
12
Horsepower
10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3299
- Zoro #
- G023525129
- UPC #
- 019907009344
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Details
- Spindle Nose Taper
- MT7
- Series
- ZX
- Lathe Head Drive
- Gear Drive
- Number of Spindle Speeds
- 12
- Horsepower
- 10 hp
- Standards
- UL 987
- Includes Taper Attachment
- No Taper Attachment
- Spindle Bore
- 3 1/8 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
- Distance Between Centers
- 60 in
- Swing Over Bed
- 18 in
- Includes Collet Closer
- No Collet Closer
- Spindle Speed - Minimum
- 26 RPM
- Includes Stand
- Stand Included
- Includes Digital Readout
- Digital Readout Included
- Tailstock Taper
- MT4
- Spindle Speed - Maximum
- 1,500 RPM
- Voltage
- 230V
- Phase
- Three
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.