Shop JET

Metal Lathe

  • Mfr # JT1-2717
  • Zoro # G523524844

product price: 
$
79,019.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Collet Closer
No Collet Closer
Swing Over Gap
35 in
Swing Over Bed
26 in
Metric Thread - Maximum
14 mm
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT1-2717
Zoro #
G523524844
UPC #
019907003397
Country of Origin
Taiwan, Province of China
Includes Collet Closer
No Collet Closer
Swing Over Gap
35 in
Swing Over Bed
26 in
Metric Thread - Maximum
14 mm
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Manufacturer Warranty
2 yr
Maximum Carriage Travel
65 in
Swing Over Cross Slide
17 3/10 in
Cross Feed - Minimum
0.001 in/rev
Standards
UL 987
Cross Feed - Maximum
0.0094 in/rev
Phase
Three
Maximum Cross Slide Travel
14 3/4 in
Maximum Compound Slide Travel
8 in
Includes Taper Attachment
No Taper Attachment
Threads per Inch - Maximum
56
Lathe Head Drive
Gear Drive
Threads per Inch - Minimum
2
Spindle Nose Taper
MT7
Spindle Speed - Maximum
1,000 RPM
Item
Metal Lathe
Longitudinal Feed - Minimum
0.002 in/rev
Includes Stand
Stand Included
Spindle Bore
4 1/2 in
Horsepower
15 hp
Series
ZH
Voltage
230V
Longitudinal Feed - Maximum
0.032 in/rev
Number of Spindle Speeds
12
Application
Metal Turning
Tailstock Taper
MT5
Spindle Speed - Minimum
10 RPM
Metric Thread - Minimum
0.5 mm
Number of Inch Threads
45
Includes Digital Readout
No Digital Readout
Distance Between Centers
80 in
Features
Foot Brake
Number of Metric Threads
39
Tailstock Spindle Travel
3 3/4 in

Dimensions

Center Height
13 in
Leadscrew Size
2" x 56 TPI
Overall Width
40 3/5 in
Overall Height
51 3/5 in
Gap Length
7 2/3 in
Bed Width
15 3/4 in
Fits Chest Size
Foot Brake

Description

Metal Lathe, Distance Between Centers 80 in, Voltage 230V, Horsepower 15 hp, Application Metal Turning, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.