Metal Lathe
- Mfr # JT1-3254
- Zoro # G223523642
product price:Â
$
13,601.99
/ea
Key Features
Phase
Single
Overall Height
30 in
Series
GH-1340
Includes Collet Closer
No Collet Closer
Spindle Bore
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3254
- Zoro #
- G223523642
- UPC #
- 019907008828
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Width
- 28 1/2 in
Details
- Phase
- Single
- Series
- GH-1340
- Includes Collet Closer
- No Collet Closer
- Spindle Bore
- 2 in
- Spindle Speed - Minimum
- 90 RPM
- Spindle Nose Taper
- MT6
- Horsepower
- 2 hp
- Number of Spindle Speeds
- 8
- Distance Between Centers
- 39 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Maximum
- 2,000 RPM
- Tailstock Taper
- MT3
- Includes Taper Attachment
- No Taper Attachment
- Swing Over Bed
- 13 in
- Includes Digital Readout
- No Digital Readout
- Voltage
- 230V
- Includes Stand
- Stand Included
- Standards
- UL 987
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.