Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3258
- Zoro # G723525092
product price:Â
$
20,078.99
/ea
Key Features
Number of Spindle Speeds
8
Spindle Speed - Minimum
90 RPM
Overall Height
30 in
Phase
Single
Includes Collet Closer
No Collet Closer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3258
- Zoro #
- G723525092
- UPC #
- 019907008866
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Width
- 28 1/2 in
Details
- Number of Spindle Speeds
- 8
- Spindle Speed - Minimum
- 90 RPM
- Phase
- Single
- Includes Collet Closer
- No Collet Closer
- Series
- GH-1340
- Includes Taper Attachment
- Taper Attachment Included
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Maximum
- 2,000 RPM
- Standards
- UL 987
- Swing Over Bed
- 13 in
- Distance Between Centers
- 39 in
- Spindle Bore
- 2 in
- Spindle Nose Taper
- MT6
- Item
- Metal Lathe
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Voltage
- 230V
- Includes Digital Readout
- Digital Readout Included
- Includes Stand
- Stand Included
- Horsepower
- 2 hp
- Tailstock Taper
- MT3
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.