Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3262
- Zoro # G623522658
product price:Â
$
22,669.99
/ea
Key Features
Phase
Single
Standards
UL 987
Voltage
230V
Swing Over Bed
13 in
Includes Collet Closer
Collet Closer Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3262
- Zoro #
- G623522658
- UPC #
- 019907008934
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Width
- 28 1/2 in
Details
- Phase
- Single
- Standards
- UL 987
- Voltage
- 230V
- Swing Over Bed
- 13 in
- Includes Collet Closer
- Collet Closer Included
- Spindle Nose Taper
- MT6
- Number of Spindle Speeds
- 8
- Includes Stand
- Stand Included
- Lathe Head Drive
- Gear Drive
- Item
- Metal Lathe
- Includes Taper Attachment
- No Taper Attachment
- Tailstock Taper
- MT3
- Series
- GH-1340
- Horsepower
- 2 hp
- Spindle Speed - Maximum
- 2,000 RPM
- Includes Digital Readout
- Digital Readout Included
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Bore
- 2 in
- Spindle Speed - Minimum
- 90 RPM
- Distance Between Centers
- 39 in
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.