Metal Lathe
- Mfr # JT1-3286
- Zoro # G423522568
product price:Â
$
54,406.99
/ea
Key Features
Includes Digital Readout
Digital Readout Included
Includes Taper Attachment
No Taper Attachment
Voltage
230V, 460V
Horsepower
10 hp
Spindle Speed - Minimum
26 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3286
- Zoro #
- G423522568
- UPC #
- 019907009177
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Details
- Includes Digital Readout
- Digital Readout Included
- Includes Taper Attachment
- No Taper Attachment
- Voltage
- 230V, 460V
- Horsepower
- 10 hp
- Spindle Speed - Minimum
- 26 RPM
- Swing Over Bed
- 16 in
- Distance Between Centers
- 40 in
- Lathe Head Drive
- Gear Drive
- Number of Spindle Speeds
- 12
- Spindle Nose Taper
- MT7
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
- Tailstock Taper
- MT4
- Includes Collet Closer
- No Collet Closer
- Standards
- UL 987
- Series
- ZX
- Phase
- Three
- Spindle Speed - Maximum
- 1,500 RPM
- Includes Stand
- Stand Included
- Spindle Bore
- 3 1/8 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.