Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3267
- Zoro # G423523480
product price:Â
$
18,783.99
/ea
Key Features
Includes Taper Attachment
No Taper Attachment
Series
GH-1440-1
Spindle Bore
2 in
Spindle Speed - Minimum
45 RPM
Tailstock Taper
MT3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3267
- Zoro #
- G423523480
- UPC #
- 019907008989
- Country of Origin
- China
- Includes Taper Attachment
- No Taper Attachment
- Series
- GH-1440-1
- Spindle Bore
- 2 in
- Spindle Speed - Minimum
- 45 RPM
- Item
- Metal Lathe
- Tailstock Taper
- MT3
- Standards
- UL 987
- Lathe Head Drive
- Gear Drive
- Voltage
- 230V
- Spindle Nose Taper
- MT6
- Swing Over Bed
- 14 in
- Includes Stand
- Stand Included
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Horsepower
- 2 hp
- Phase
- Single
- Distance Between Centers
- 40 in
- Spindle Speed - Maximum
- 1,800 RPM
- Includes Collet Closer
- Collet Closer Included
- Number of Spindle Speeds
- 16
- Includes Digital Readout
- No Digital Readout
Dimensions
- Overall Height
- 47 in
- Overall Width
- 29 1/10 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.