Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3268
- Zoro # G623523099
product price:Â
$
22,669.99
/ea
Key Features
Spindle Bore
2 in
Includes Collet Closer
No Collet Closer
Distance Between Centers
40 in
Voltage
230V
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3268
- Zoro #
- G623523099
- UPC #
- 019907008996
- Country of Origin
- China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 29 1/10 in
Details
- Spindle Bore
- 2 in
- Includes Collet Closer
- No Collet Closer
- Distance Between Centers
- 40 in
- Voltage
- 230V
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Standards
- UL 987
- Horsepower
- 2 hp
- Tailstock Taper
- MT3
- Includes Stand
- Stand Included
- Includes Digital Readout
- Digital Readout Included
- Swing Over Bed
- 14 in
- Spindle Nose Taper
- MT6
- Includes Taper Attachment
- No Taper Attachment
- Item
- Metal Lathe
- Spindle Speed - Maximum
- 1,800 RPM
- Lathe Head Drive
- Gear Drive
- Number of Spindle Speeds
- 16
- Phase
- Single
- Series
- GH-1440-1
- Spindle Speed - Minimum
- 45 RPM
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.