Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3265
- Zoro # G223524892
product price:Â
$
17,487.99
/ea
Key Features
Voltage
230V
Includes Stand
Stand Included
Standards
UL 987
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Distance Between Centers
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3265
- Zoro #
- G223524892
- UPC #
- 019907008965
- Country of Origin
- China
- Voltage
- 230V
- Includes Stand
- Stand Included
- Standards
- UL 987
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Distance Between Centers
- 40 in
- Tailstock Taper
- MT3
- Swing Over Bed
- 14 in
- Spindle Speed - Minimum
- 45 RPM
- Spindle Nose Taper
- MT6
- Lathe Head Drive
- Gear Drive
- Horsepower
- 2 hp
- Spindle Speed - Maximum
- 1,800 RPM
- Includes Collet Closer
- Collet Closer Included
- Item
- Metal Lathe
- Number of Spindle Speeds
- 16
- Includes Taper Attachment
- No Taper Attachment
- Spindle Bore
- 2 in
- Includes Digital Readout
- No Digital Readout
- Phase
- Single
- Series
- GH-1440-1
Dimensions
- Overall Height
- 47 in
- Overall Width
- 29 1/10 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.