Metal Lathe
- Mfr # JT1-3291
- Zoro # G423523176
product price:Â
$
50,520.99
/ea
Key Features
Includes Taper Attachment
No Taper Attachment
Includes Digital Readout
No Digital Readout
Voltage
230V
Number of Spindle Speeds
12
Includes Stand
Stand Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3291
- Zoro #
- G423523176
- UPC #
- 019907009221
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Includes Taper Attachment
- No Taper Attachment
- Includes Digital Readout
- No Digital Readout
- Voltage
- 230V
- Number of Spindle Speeds
- 12
- Includes Stand
- Stand Included
- Includes Collet Closer
- No Collet Closer
- Standards
- UL 987
- Spindle Nose Taper
- MT7
- Horsepower
- 10 hp
- Phase
- Three
- Series
- ZX
- Swing Over Bed
- 16 in
- Tailstock Taper
- MT4
- Spindle Speed - Minimum
- 26 RPM
- Spindle Bore
- 3 1/8 in
- Spindle Speed - Maximum
- 1,500 RPM
- Distance Between Centers
- 60 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
- Lathe Head Drive
- Gear Drive
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.