Metal Lathe
- Mfr # JT1-3293
- Zoro # G623525161
product price:Â
$
67,360.99
/ea
Key Features
Spindle Nose Taper
MT7
Tailstock Taper
MT4
Includes Stand
Stand Included
Spindle Speed - Minimum
26 RPM
Spindle Speed - Maximum
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3293
- Zoro #
- G623525161
- UPC #
- 019907009245
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Spindle Nose Taper
- MT7
- Tailstock Taper
- MT4
- Includes Stand
- Stand Included
- Spindle Speed - Minimum
- 26 RPM
- Spindle Speed - Maximum
- 1,500 RPM
- Lathe Head Drive
- Gear Drive
- Item
- Metal Lathe
- Includes Taper Attachment
- Taper Attachment Included
- Distance Between Centers
- 60 in
- Number of Spindle Speeds
- 12
- Includes Collet Closer
- Collet Closer Included
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Voltage
- 230V
- Series
- ZX
- Swing Over Bed
- 16 in
- Standards
- UL 987
- Horsepower
- 10 hp
- Includes Digital Readout
- Digital Readout Included
- Spindle Bore
- 3 1/8 in
- Phase
- Three
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.