Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3306
- Zoro # G023523231
product price:Â
$
67,360.99
/ea
Key Features
Number of Spindle Speeds
12
Includes Stand
Stand Included
Horsepower
10 hp
Voltage
230V
Standards
UL 987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3306
- Zoro #
- G023523231
- UPC #
- 019907009436
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Number of Spindle Speeds
- 12
- Includes Stand
- Stand Included
- Horsepower
- 10 hp
- Voltage
- 230V
- Item
- Metal Lathe
- Standards
- UL 987
- Includes Digital Readout
- Digital Readout Included
- Distance Between Centers
- 83 1/2 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Taper Attachment
- No Taper Attachment
- Phase
- Three
- Spindle Speed - Minimum
- 26 RPM
- Swing Over Bed
- 18 in
- Series
- ZX
- Spindle Speed - Maximum
- 1,500 RPM
- Tailstock Taper
- MT4
- Includes Collet Closer
- Collet Closer Included
- Spindle Bore
- 3 1/8 in
- Lathe Head Drive
- Gear Drive
- Spindle Nose Taper
- MT7
Description
Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.