Metal Lathe
- Mfr # JT1-3276
- Zoro # G623524201
product price:Â
$
39,509.99
/ea
Key Features
Voltage
460V
Phase
Three
Series
ZX
Includes Collet Closer
No Collet Closer
Spindle Speed - Minimum
36 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3276
- Zoro #
- G623524201
- UPC #
- 019907009078
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 40 in
Details
- Voltage
- 460V
- Item
- Metal Lathe
- Phase
- Three
- Series
- ZX
- Includes Collet Closer
- No Collet Closer
- Spindle Speed - Minimum
- 36 RPM
- Swing Over Bed
- 14 in
- Spindle Nose Taper
- MT6
- Spindle Bore
- 2 1/2 in
- Number of Spindle Speeds
- 12
- Standards
- UL 987
- Includes Stand
- Stand Included
- Lathe Head Drive
- Gear Drive
- Horsepower
- 5 hp
- Tailstock Taper
- MT4
- Includes Digital Readout
- No Digital Readout
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Speed - Maximum
- 1,800 RPM
- Includes Taper Attachment
- No Taper Attachment
- Distance Between Centers
- 40 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 460V, Horsepower 5 hp, Overall Height 47 in, Overall Width 40 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.