Metal Lathe
- Mfr # JT1-3256
- Zoro # G323524198
product price:Â
$
18,783.99
/ea
Key Features
Distance Between Centers
39 in
Standards
UL 987
Voltage
230V
Number of Spindle Speeds
8
Swing Over Bed
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3256
- Zoro #
- G323524198
- UPC #
- 019907008842
- Country of Origin
- China
Dimensions
- Overall Width
- 28 1/2 in
- Overall Height
- 30 in
Details
- Distance Between Centers
- 39 in
- Standards
- UL 987
- Voltage
- 230V
- Number of Spindle Speeds
- 8
- Item
- Metal Lathe
- Swing Over Bed
- 13 in
- Spindle Speed - Maximum
- 2,000 RPM
- Series
- GH-1340
- Lathe Head Drive
- Gear Drive
- Phase
- Single
- Spindle Speed - Minimum
- 90 RPM
- Spindle Bore
- 2 in
- Includes Stand
- Stand Included
- Includes Digital Readout
- Digital Readout Included
- Tailstock Taper
- MT3
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Nose Taper
- MT6
- Includes Taper Attachment
- No Taper Attachment
- Horsepower
- 2 hp
- Includes Collet Closer
- No Collet Closer
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.